Zoro Homepage

Sky 1-Light 11.75" Wide White Flush Mount Light

  • Mfr # 57772WTWT

  • Zoro # G1890160


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Aluminum, Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57772WTWT
Zoro #
G1890160
UPC #
783209203129
Country of Origin
China

Dimensions

Length
White
Width
Aluminum, Acrylic
Height
11.75
Size
White
Overall Width
27.25
Overall Length
0.75
Thickness
120-277
Overall Height
23.5

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1850
Watts
22 W
Dimmable
Yes
Item
Flush Mount Lights
For Use With
7.07
Lamp Watts
22 W
CRI
Greater than 90
Bulb Technology
LED
Color Temperature
4000 K
ADA Compliant
No
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
22
Collection
Sky
Shade Material
PC
Bulb Included
Yes
Body Material
Aluminum, Acrylic
Dimming Method
Only at 120V with ELV
Location Rating
Damp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.