Snow Plow Unit 12 Volt 1.6L Steel Tank 1.6 CC/R, 0.8 GPM, 2000 PSI, 253155

  • Mfr # 253155

  • Zoro # G2402746


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Weight
40 lbs
Voltage
12 Volt DC, S3 Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253155
Zoro #
G2402746
UPC #
615986040003
Country of Origin
United States

Details

Weight
40 lbs
Voltage
12 Volt DC, S3 Duty

Description

The new Maxim snow plow 12V DC power unit was designed to improve the functionality of power-angle snow plows. The new circuit design eliminates “Blade Creep” during angle adjustment of the blade. The unit includes a lift-hold-gravity lower function for the blade, with a continuous “float” feature for improved contact with the road. The system is protected with two-crossover relief valves set at 1,500 psi should the blade come into contact with an object during plowing. Has a 20 ft. pre-wired remote control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.