Zoro Homepage

Spec 18" LED Bath Vanity

  • Mfr # 52000BK

  • Zoro # G100553939


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Height
1.75 in
Width
18 in
Lamp Type
PCB Integrated
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52000BK
Zoro #
G100553939
UPC #
783209247741
Country of Origin
China

Dimensions

Height
1.75 in
Width
18 in
Wire Length
8 in
Back Plate Width
4.75 in
Shade Height
0.75 in
Backplate Height
4.75 in

Details

Lamp Type
PCB Integrated
Number of Lights
1
Light Type
LED
Shade Material
PMMA Acrylic; Aluminum, Acrylic
Dimmable
Only at 120V with ELV
Finish
Black
Input Voltage
120 to 277V
Color Rendering Index
90+
Installation Direction
All
Output Voltage
36V
Rated Lumens
1140
Color Temperature
3000K
Lighting Direction
Omni
Rated Hours
50000

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.