Cyan 5 Light Chandelier 40.5 In. Soft Black
- Mfr # F1052-SBK
- Zoro # G815449916
product price:Â
$
556.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Standards
UL Damp
Shade Color
Opal Shiny
Bulb Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1052-SBK
- Zoro #
- G815449916
- UPC #
- 782042395909
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Black
- Standards
- UL Damp
- Shade Color
- Opal Shiny
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Material
- Aluminum and Stainless Steel
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
- Socket Count
- 5
Dimensions
- Length
- 40.5 in
- Height
- 42.25 in
- Width
- 23 in
- Canopy Width
- 6 in
Description
A modern masterpiece, Cyan takes mobile-inspired design and moves it to the next level. Sleek, rounded arms at asymmetrical lengths and elongated shades combine to create a silhouette that is sure to be the centerpiece of any room. Opal glossy shades add touch of glamour and are the perfect complement to the Soft Black finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.