Zoro Homepage

Spec Vanity 1-Light 24" Wide Bronze Vanity Light

  • Mfr # 52002BZ

  • Zoro # G1880981


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze
Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120-277 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52002BZ
Zoro #
G1880981
UPC #
783209210493
Country of Origin
China

Dimensions

Height
24
Length
Bronze
Width
Aluminum, Acrylic
Thickness
120-277
Overall Height
2.25
Overall Length
1.75
Size
Bronze
Backplate Height
4.75
Back Plate Height
4.75 in
Wire Length
8 in
Back Plate Width
4.75 in

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.