Zoro Homepage

Spots 2-Light 17.75" Wide Black Outdoor Wall Sconce

  • Mfr # 92006BK

  • Zoro # G1461639


product price: $56.00
/ea

Key Features

Features
6.25" Extension
Voltage
120 V
Width
Aluminum
Height
17.75
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92006BK
Zoro #
G1461639
UPC #
783209238572
Country of Origin
China

Dimensions

Width
Aluminum
Height
17.75
Length
Black
Fixture Height
4.75 in
Fixture Width
4.75 in
Thickness
120
Overall Height
6.25
Size
Black
Overall Length
13
Wire Length
6
Backplate Height
4.75

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.