Zoro Homepage

Stackhouse VX 1-Light 5" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55222CLBZ

  • Zoro # G1460957


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120 V
Width
Vivex
Height
5
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55222CLBZ
Zoro #
G1460957
UPC #
783209199606
Country of Origin
China

Dimensions

Width
Vivex
Height
5
Length
Bronze
Fixture Width
5 in
Fixture Height
10 in
Thickness
120
Overall Height
4
Overall Length
10
Size
Bronze
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120 V
Light Technology
LED
Lumens
640
Finish
Bronze
Housing Material
Vivex
Lamp Type
AC Integrated
Lamp Included
Yes
Lamp Quantity
1
Lamp Watts
8 W
CRI
Greater than 90
Color Temperature
3000 K
For Use With
4.488
Bulb Type
AC Integrated LED
Shade Finish
Clear
Number of Bulbs
1
Collection
Stackhouse VX
Dimmable
Yes
Maximum Wattage Per Bulb
8
Damp/Wet Rating
Wet
ADA Compliant
Yes
Lighting Direction
Down
Dimming Method
Triac CL

Description

Layers of Clear panels of glass are stacked and fused to create an unusual outdoor design. Integrated LED mounted on the inner Bronze finished hood shed light down the sides of the glass creating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.