Shop Z-LITE
See all product information
Create Account
Tiberius 4 Light Outdoor Post Mounted Fixture, Black/Clear Seedy, 9.25 In W x 118.5 In H
- Mfr # 5017PHBS-536P-BK
- Zoro # G015453393
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Dimmable
Yes
Height
118.5 in
Bulb Base Type
Candelabra
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5017PHBS-536P-BK
- Zoro #
- G015453393
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 118.5 in
- Length
- 9.25 in
- Width
- 9.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Standards
- ETL
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Energy Star Compliant
- No
- Lamp Included
- No
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Number of Lamps
- 4
- Watts
- 60W
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Location Rating
- Wet
- Frame Finish
- Black
- Shade Material
- Glass
- Frame Material
- Aluminum
- Shade Color
- Clear Seedy
- Collection
- Tiberius
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.