Zoro Homepage

Stackhouse VX 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55226CLBZ

  • Zoro # G1461499


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Features
4.75" Extension
Voltage
120 V
Width
Vivex
Height
7
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55226CLBZ
Zoro #
G1461499
UPC #
783209199620
Country of Origin
China

Dimensions

Width
Vivex
Height
7
Length
Bronze
Fixture Width
7 in
Fixture Height
16 in
Size
Bronze
Overall Height
4.75
Overall Length
16
Thickness
120
Backplate Height
16

Details

Item
Outdoor Wall Mount Light
Features
4.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
960
Finish
Bronze
Lamp Included
Yes
Lamp Watts
12 W
Housing Material
Vivex
Lamp Type
AC Integrated
Lamp Quantity
1
Color Temperature
3000 K
CRI
Greater than 90
For Use With
9.9
Shade Finish
Clear
Maximum Wattage Per Bulb
12
Bulb Type
AC Integrated LED
Collection
Stackhouse VX
Number of Bulbs
1
ADA Compliant
No
Dimmable
Yes
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Lighting Direction
Down

Description

Layers of Clear panels of glass are stacked and fused to create an unusual outdoor design. Integrated LED mounted on the inner Bronze finished hood shed light down the sides of the glass creating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.