Zoro Homepage

Starfire 18-Light 32" Wide Polished Chrome Chandelier

  • Mfr # 39746BCPC

  • Zoro # G1885680


product price: $3,998.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
720 W
Size
Polished Chrome
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39746BCPC
Zoro #
G1885680
UPC #
783209104990
Country of Origin
China

Dimensions

Size
Polished Chrome
Height
32
Thickness
120
Length
Polished Chrome
Overall Length
43.75
Inside Diameter
83
Width
Crystal, Steel
Overall Height
32
Chain Length
36
Wire Length
180
Maximum Height
83
Cord Length
180 in
Maximum Hanging Length
83 in

Details

Item
Multi-Light Pendant
Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
720 W
Light Type
Xenon
Dimmable
Yes
Material
Crystal, Steel
Style
Contemporary
Number of Lights
18
Voltage
120 V
For Use With
46.2
Collection
Starfire
Lamp Watts
40 W
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
18
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
Bulb Included
Yes
Rated Life
2,000 hrs
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Spectacular display of Beveled Crystal beads of various sizes which are mounted on sculptures Polished Chrome metal formations which will sure to be the focal point of your room. The high power Xenon bulbs add sparkle to the crystal while producing a natural white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.