Stefan 3-Light 21" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10064FTOI

  • Zoro # G1888228


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Number of Lights
3
Length
21 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10064FTOI
Zoro #
G1888228
UPC #
783209108356
Country of Origin
China

Dimensions

Length
21 in
Width
21 in
Height
22 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Number of Lights
3
Material
Steel, Glass
Dimmable
Yes
Voltage
120 V
Collection
Stefan
Light Type
Incandescent
Lamp Watts
60 W
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.