Zoro Homepage

Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light

  • Mfr # 10073FTSN

  • Zoro # G1892312


product price: $60.00
/ea

Key Features

Height
8 in
Width
21.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10073FTSN
Zoro #
G1892312
UPC #
783209108462
Country of Origin
China

Dimensions

Height
8 in
Width
21.5 in
Back Plate Height
6 in
Back Plate Width
4.25 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Stefan
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Lamp Included
No
Features
8" Extension
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.