Zoro Homepage

Stefan 5-Light 25" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10065FTOI

  • Zoro # G1888079


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Material
Steel, Glass
Lamp Watts
60 W
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10065FTOI
Zoro #
G1888079
UPC #
783209108370
Country of Origin
China

Dimensions

Height
23.5 in
Width
25 in
Length
25 in
Chain Length
36 in
Cord Length
120 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Material
Steel, Glass
Lamp Watts
60 W
Number of Lights
5
Collection
Stefan
Light Type
Incandescent
Dimmable
Yes
Voltage
120 V
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.