Zoro Homepage

Sullivan 9-Light 25" Wide Black / Gold Chandelier

  • Mfr # 10257BKGLD

  • Zoro # G1887169


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
9
Housing Finish
Black / Gold
Lamp Type
E12 Candelabra Incandescent
Size
Black / Gold
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10257BKGLD
Zoro #
G1887169
UPC #
783209224018
Country of Origin
China

Dimensions

Size
Black / Gold
Overall Height
25
Overall Length
27
Thickness
120
Inside Diameter
65.25
Height
25
Length
Black / Gold
Width
Steel
Chain Length
36
Minimum Height
29.25
Maximum Height
65.25
Wire Length
180

Details

Lamp Quantity
9
Housing Finish
Black / Gold
Lamp Type
E12 Candelabra Incandescent
Dimmable
Yes
For Use With
10.2
Voltage
120 V
Collection
Sullivan
Number of Bulbs
9
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.