Enzo 1 Light Lantern 13 In. Gesso White
- Mfr # F1213-GSW
- Zoro # G915446532
product price:Â
$
124.00
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
Length
13 in
Voltage
120V
Shade Material
Glass
Finish
Gesso White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1213-GSW
- Zoro #
- G915446532
- UPC #
- 782042405479
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Lantern
- Finish
- Gesso White
- Includes
- Fixture, Hardware
- Shade Color
- Opal Shiny
- Watts
- 75W
- Standards
- UL Damp
- Material
- Aluminum and Stainless Steel
- Lamp Included
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 24.5 in
- Length
- 13 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 13 in
Description
Like artwork floating from the ceiling, Enzo makes a stunning statement. Two laser-cut, leaf-like shapes intertwine to hold an egg-shaped shade suspended from the center. Bright light fills the opal glass shade and reflects off the textured Black Iron and White Gesso finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.