Shop MAXIM LIGHTING
See all product information
Swale 3-Light 24.75" Wide Polished Chrome Vanity Light
Mfr # 26063WTPC
Zoro # G1893889
product price:Â $130.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Width
24.75 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26063WTPC
Zoro #
G1893889
UPC #
783209240162
Country of Origin
China
Dimensions
Height
10.75 in
Width
24.75 in
Wire Length
8 in
Back Plate Width
7.75 in
Back Plate Height
4.75 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Swale
Lamp Included
No
Lamp Watts
60 W
Features
7.25" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Glass Color
White
Damp/Wet Rating
Damp
Watts
180 W
Lighting Direction
Omni
Description
Square tube arms curve to form arcs of Polished Chrome in an interesting and unique fashion. White opal glass shades complete this clean design and provide a soft even illumination. Can be installed up or down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.