
Symphony 15-Light 49" Wide Oil Rubbed Bronze Chandelier
Mfr # 11239SAOI
Zoro # G1882512
product price: $1,798.00
/eaKey Features
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
900 W
Glass Color
Screen Amber
Collection
Symphony
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11239SAOI
Zoro #
G1882512
UPC #
783209009714
Country of Origin
China
Dimensions
Height
51 in
Length
49 in
Width
49 in
Chain Length
72 in
Cord Length
180 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in
Details
Item
Multi-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
900 W
Glass Color
Screen Amber
Collection
Symphony
Light Type
Incandescent
Lamp Watts
60 W
Number of Lights
15
Dimmable
Yes
Voltage
120 V
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry
Adjustable
No
Description
In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.