Zoro Homepage

Symphony 3-Light 22.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light

  • Mfr # 11241SAOI

  • Zoro # G1889792


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Glass Color
Screen Amber
Voltage
120 V
Length
22.5 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11241SAOI
Zoro #
G1889792
UPC #
783209009738
Country of Origin
China

Dimensions

Length
22.5 in
Height
13 in
Width
22.5 in
Canopy Length
5.75 in
Canopy Width
5.75 in
Canopy Height
2 in

Details

Item
Semi-Flush Mount Light
Finish
Oil Rubbed Bronze
Glass Color
Screen Amber
Voltage
120 V
Collection
Symphony
Dimmable
Yes
Number of Bulbs
3
Bulb Type
E26 Medium
Body Material
Steel, Glass
Watts
180 W
Bulb Included
No
Bulb Technology
Incandescent
Location Rating
Dry
Lamp Watts
60 W

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.