Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Loft & Thought X Pezante 2 Light Table Lamp 22 In. Patina Brass/Ceramic Loft White
- Mfr # PTL1029-PBR/CLW
- Zoro # G015388558
product price:Â
$
758.00
/ea
Key Features
Width
22 in
Material
Ceramic
Finish
Patina Brass/Ceramic Loft White
Shade Material
Abaca
Shade Color
Bleached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1029-PBR/CLW
- Zoro #
- G015388558
- UPC #
- 197292072690
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Loft White
- Item
- Table Lamp
- Shade Material
- Abaca
- Shade Color
- Bleached
- Maximum Wattage
- 15W
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Voltage
- 120V
- Bulbs Included
- No
- Slope Compatible
- No
- Battery Included
- No
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 2
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Loft & Thought
Dimensions
- Height
- 30 in
- Width
- 22 in
- Length
- 22 in
Description
Designed in honor of the matriarchal figure in Julie Dash's ''Daughters of the Dust,'' the Pezante lamp is a vision of regal, coastal elegance. Elements of the novel are translated into design features, with the ceramic urn-shaped base inspired by white dresses and the bleached Abaca shade recalling straw hats. Rooted in heritage yet with contemporary simplicity, Pezante writes a new story for modern spaces. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.