Zoro Homepage

Sync 12-Light 27.25" Wide Polished Chrome Chandelier

  • Mfr # 20907CLPC

  • Zoro # G1878778


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Fixture Wattage
54 W
Size
Polished Chrome
Collection
Sync
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20907CLPC
Zoro #
G1878778
UPC #
783209110717
Country of Origin
China

Dimensions

Size
Polished Chrome
Length
Polished Chrome
Height
27.25
Overall Length
18
Width
Metal, Glass
Overall Height
27.25
Inside Diameter
65
Thickness
120
Minimum Height
28
Wire Length
72
Maximum Height
65
Cord Length
72 in
Maximum Hanging Length
65 in
Canopy Length
8.35 in
Canopy Height
1 in
Canopy Width
8.35 in
Minimum Hanging Length
28 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Fixture Wattage
54 W
Collection
Sync
Style
Transitional
For Use With
24
Voltage
120 V
Lamp Watts
4.5 W
Dimmable
Yes
Number of Lights
12
Light Type
LED
Material
Metal, Glass
Maximum Wattage Per Bulb
4.5
Bulb Type
PCB Integrated LED
Shade Material
Clear , Bubble Glass
Shade Finish
Clear
Number of Bulbs
12
ADA Compliant
No
Color Temperature
3000 K
Lumens
1650
CRI
Greater than 80
Bulb Included
Yes
Slope Angle
120°
Location Rating
Dry
Dimming Method
Triac CL

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.