Zoro Homepage

Sync 2-Light 5" Wide Polished Chrome Vanity Light

  • Mfr # 20901CLPC

  • Zoro # G1896366


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
Polished Chrome
Width
Metal, Glass
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20901CLPC
Zoro #
G1896366
UPC #
783209110663
Country of Origin
China

Dimensions

Height
5
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Thickness
120
Overall Height
5
Overall Length
7.5
Backplate Height
5
Wire Length
6
Back Plate Width
7.5 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
Light Type
LED
Style
Transitional
Collection Name
Sync
Shade Material
Clear , Bubble Glass
Color Temp.
3000 K
For Use With
3.8
Collection
Sync
Housing Material
Metal, Glass
Lamp Watts
2.4 W
Features
5" Extension
Dimmable
Yes
Lamp Included
Yes
Maximum Wattage Per Bulb
2.4
Number of Bulbs
2
Shade Finish
Clear
ADA Compliant
No
Bulb Type
PCB Integrated LED
Watts
5 W
Damp/Wet Rating
Damp
Lumens
310
CRI
Greater than 80
Lighting Direction
Up/Down
Dimming Method
Triac CL

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.