Shop TROY LIGHTING
See all product information
Create Account
Liberty 1 Light Pendant 10.5 In. Heritage Bronze
- Mfr # F2367CR-HBZ
- Zoro # G015449853
product price:Â
$
440.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Length
10.5 in
Voltage
120V
Finish
Heritage Bronze
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2367CR-HBZ
- Zoro #
- G015449853
- UPC #
- 782042485846
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 10.5 in
- Width
- 10.5 in
- Chain Length
- 72 in
- Canopy Width
- 5.25 in
Details
- Voltage
- 120V
- Item
- Pendant
- Finish
- Heritage Bronze
- Lamp Included
- No
- Watts
- 100W
- Material
- Solid Aluminum
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.