Taylor 5-Light 27.5" Wide Satin Nickel Chandelier

  • Mfr # 21655SWSN

  • Zoro # G1895867


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Satin Nickel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21655SWSN
Zoro #
G1895867
UPC #
783209172739
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Opal Glass
Overall Length
23
Length
Satin Nickel
Height
27.5
Thickness
120
Overall Height
27.5
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Dimmable
Yes
For Use With
12.35
Lamp Watts
60 W
Voltage
120 V
Light Type
Incandescent
Material
Steel, Opal Glass
Number of Lights
5
Collection
Taylor
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
ADA Compliant
No
Shade Material
Opal Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Heavy rectangular tubing support tall scale Satin White glass shades that creates an upscale forged look at a builder price. Available in your choice of Textured Black or Satin Nickel, this collection is complete enough to do the entire home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.