
Terrace 1-Light 7" Wide Bronze Outdoor Wall Sconce
Mfr # 3253FSBZ
Zoro # G1461316
product price:Â $134.00
/ea
Free Shipping & Returns
Key Features
Features
8.5" Extension
Voltage
120 V
Width
7 in
Height
13.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3253FSBZ
Zoro #
G1461316
UPC #
783209112582
Country of Origin
China
Dimensions
Width
7 in
Height
13.75 in
Fixture Height
7.75 in
Fixture Width
5.25 in
Details
Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Lamp Included
No
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Dimmable
Yes
Collection
Terrace
Damp/Wet Rating
Wet
Description
Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.