Tetra 2-Light 14" Wide Satin Nickel Vanity Light

  • Mfr # 2152LNSN

  • Zoro # G1893082


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
14 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2152LNSN
Zoro #
G1893082
UPC #
783209202221
Country of Origin
China

Dimensions

Height
9 in
Width
14 in
Back Plate Width
6.5 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Tetra
Dimmable
Yes
Lamp Watts
60 W
Features
6" Extension
Housing Material
Steel, Glass
Lamp Included
No
Damp/Wet Rating
Damp
Watts
120 W
Adjustable
No

Description

Square glass shades ride upon a rectangular bar to create geometry at its best. Available in Polished Chrome with Satin White glass and Satin Nickel and white Linen glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.