
Trim 2.25"W x 9.75"H Pendant Kits
Mfr # 57600BK
Zoro # G1916246
product price: $64.00
/eaKey Features
Height
120 in
Length
2-1/4 in
Width
2-1/4 in
Material
Aluminum
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57600BK
Zoro #
G1916246
UPC #
783209233287
Country of Origin
China
Dimensions
Height
120 in
Length
2-1/4 in
Width
2-1/4 in
Canopy Length
5 in
Wire Length
120 in
Canopy Width
5 in
Lamp Height
10-3/4 in
Canopy Height
1/4 in
Details
Material
Aluminum
Lamp Included
No
Description
Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.