Shop MAXIM LIGHTING

Trim 2.25"W x 9.75"H Pendant Kits

  • Mfr # 57600PC

  • Zoro # G1916219


product price:  $80.00
/ea

Key Features

Height
10.75 in
Length
2.25 in
Wire Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57600PC
Zoro #
G1916219
UPC #
783209233294
Country of Origin
China

Dimensions

Height
10.75 in
Length
2.25 in
Wire Length
120 in

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.