
Twirl 1-Light 7.25" Wide Golden Silver Wall Sconce
Mfr # 22001BCGS
Zoro # G1887598
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Height
22.25 in
Width
7.25 in
Dimmable
Yes
Finish
Golden Silver
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22001BCGS
Zoro #
G1887598
UPC #
783209139442
Country of Origin
China
Dimensions
Height
22.25 in
Width
7.25 in
Back Plate Width
6 in
Back Plate Height
15 in
Details
Dimmable
Yes
Finish
Golden Silver
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60 W
Description/Special Features
10" Extension
Voltage
120 V
Bulb Technology
Incandescent
Collection
Twirl
Number of Bulbs
1
Bulb Type
E12 Candelabra
Body Material
Steel, Crystal
Location Rating
Dry
Adjustable
No
Lighting Direction
Down
Description
Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.