Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twirl 1-Light 7.25" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 22001CGOI

  • Zoro # G1885647


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Lamp Included
No
Lamp Watts
60 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22001CGOI
Zoro #
G1885647
UPC #
783209139459
Country of Origin
China

Dimensions

Height
22.25 in
Width
7.25 in
Back Plate Height
15 in
Back Plate Width
6 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60 W
Voltage
120 V
Bulb Technology
Incandescent
Description/Special Features
10" Extension
Bulb Type
E12 Candelabra
Collection
Twirl
Number of Bulbs
1
Body Material
Steel, Crystal
Adjustable
No
Lighting Direction
Down
Location Rating
Dry

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.