
Uptown 5-Light 26" Wide Satin Brass / Polished Nickel Chandelier
Mfr # 32395OFSBRPN
Zoro # G1883230
product price:Â $548.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Lamp Watts
60 W
Material
Steel, Fabric
Collection
Uptown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32395OFSBRPN
Zoro #
G1883230
UPC #
783209234079
Country of Origin
China
Dimensions
Height
26 in
Length
26 in
Width
26 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
64.25 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Minimum Hanging Length
30.5 in
Canopy Length
4.75 in
Details
Item
Chandelier
Housing Finish
Satin Brass / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Lamp Watts
60 W
Material
Steel, Fabric
Collection
Uptown
Voltage
120 V
Light Type
Incandescent
Number of Lights
5
Bulb Included
No
Shade Color
Off White Linen
Adjustable
No
Location Rating
Dry
Description
Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.