
Vicksburg 1-Light 6.75" Wide Black Outdoor Wall Sconce
Mfr # 30022CLBK
Zoro # G1457807
product price:Â $152.00
/ea
Free Shipping & Returns
Key Features
Features
8" Extension
Voltage
120 V
Width
6.75 in
Height
16 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30022CLBK
Zoro #
G1457807
UPC #
783209240964
Country of Origin
China
Dimensions
Width
6.75 in
Height
16 in
Fixture Width
4.75 in
Fixture Height
6 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Watts
60 W
Collection
Vicksburg
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.