
Vicksburg 2-Light 6.75" Wide Black Outdoor Pendant
Mfr # 30029CLBK
Zoro # G1884472
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Length
6.75 in
Width
6.75 in
Housing Finish
Black
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30029CLBK
Zoro #
G1884472
UPC #
783209241015
Country of Origin
China
Dimensions
Height
18.5 in
Length
6.75 in
Width
6.75 in
Chain Length
72 in
Cord Length
148 in
Maximum Hanging Length
94.25 in
Canopy Width
5 in
Canopy Height
1.25 in
Canopy Length
5 in
Minimum Hanging Length
22.25 in
Details
Housing Finish
Black
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Vicksburg
Item
Outdoor Hanging Lantern
Lamp Watts
40 W
Material
Aluminum, Glass
Dimmable
Yes
Lamp Included
No
Watts
80 W
Slope Angle
90°
Location Rating
Wet
Description
Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.