
Dalton 31in 4-Light Brushed Gold Industrial Indoor Vanity Light with Metal Cages
Mfr # D243M-4B-BG
Zoro # G210386182
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D243M-4B-BG
Zoro #
G210386182
UPC #
46335101791
Country of Origin
China
Details
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Industrial Farmhouse is comfortable and welcoming with a relaxed simplicity. The character of our Dalton collection is the layering in of the soft and appealing design of rustic with the sleek lines of the industrial elements. The Black and Brushed Gold finishes give it a modern up-date with an elegant and timeless appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.