Zoro Homepage

Vicksburg 3-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 30024CLBK

  • Zoro # G1462442


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Features
9.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
8
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30024CLBK
Zoro #
G1462442
UPC #
783209240988
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
8
Length
Black
Fixture Height
8 in
Fixture Width
4.75 in
Thickness
120
Size
Black
Overall Length
24
Overall Height
9.25
Wire Length
8

Details

Item
Outdoor Wall Mount Light
Features
9.25" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Lamp Included
No
Lamp Quantity
3
Lamp Watts
40 W
Lamp Type
E12 Candelabra
Housing Material
Aluminum, Glass
For Use With
7.3
Dimmable
Yes
Collection
Vicksburg
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Number of Bulbs
3
ADA Compliant
No
Damp/Wet Rating
Wet
Lighting Direction
Up

Description

Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.