Wes 3 Light Exterior 8.75 In. Patina Brass
- Mfr # B7831-PBR/TBK
- Zoro # G515390334
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Height
30.75 in
Length
8.75 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7831-PBR/TBK
- Zoro #
- G515390334
- UPC #
- 782042467606
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 60W
- Finish
- Patina Brass
- Standards
- ETL Wet
- Lamp Included
- No
- Housing Material
- Aluminum
- Battery Included
- No
- Designer
- Troy Standard
- Socket Count
- 3
- Number of Lights
- 3
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 30.75 in
- Length
- 8.75 in
- Width
- 8.75 in
Description
With its slim profile, elongated silhouette and metal accents, Wes is an updated, elevated take on the traditional lantern sconce. The hinges and knob detailing along with the Texture Black and Patina Brass two-tone finish feel very stylized. Choose from three sizes to add a fresh, tailored look to any exterior.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.