Zoro Homepage

Vital 3-Light 23.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12083FTOI

  • Zoro # G1893161


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
23.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12083FTOI
Zoro #
G1893161
UPC #
783209238978
Country of Origin
China

Dimensions

Height
23.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
9.5
Size
Oil Rubbed Bronze
Overall Height
6.5
Thickness
120
Backplate Height
4.25
Wire Length
10
Back Plate Width
7 in
Back Plate Height
4.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Vital
Shade Material
Glass
Dimmable
Yes
Features
6.5" Extension
For Use With
5.32
Collection
Vital
Housing Material
Steel, Glass
Lamp Watts
60 W
Lamp Included
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Frosted
Glass Color
Frosted
Watts
180 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.