Zoro Homepage

Vital 3-Light 23.5" Wide Polished Chrome Vanity Light

  • Mfr # 12083FTPC

  • Zoro # G1894817


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Height
23.5
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12083FTPC
Zoro #
G1894817
UPC #
783209238992
Country of Origin
China

Dimensions

Height
23.5
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
6.5
Thickness
120
Overall Length
9.5
Backplate Height
4.25
Wire Length
10
Back Plate Width
7 in
Back Plate Height
4.25 in

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.