Zoro Homepage

Vital 5-Light 23" Wide Satin Nickel Chandelier

  • Mfr # 12075FTSN

  • Zoro # G1893959


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Collection
Vital
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12075FTSN
Zoro #
G1893959
UPC #
783209238916
Country of Origin
China

Dimensions

Width
23 in
Height
20 in
Length
23 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
59 in
Canopy Length
5 in
Canopy Height
1 in
Minimum Hanging Length
23 in
Canopy Width
5 in

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.