Zoro Homepage

Vital 9-Light 26" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 12076FTOI

  • Zoro # G1889302


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Frosted
Width
26 in
Collection
Vital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12076FTOI
Zoro #
G1889302
UPC #
783209238923
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Height
25 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
100 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in
Minimum Hanging Length
28 in

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.