Zoro Homepage

Wellington 2-Light 7.25" Wide Bronze / Antique Brass Wall Sconce

  • Mfr # 13599OIAB

  • Zoro # G1885382


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Width
Steel
Dimmable
Yes
Finish
Oil Rubbed Bronze / Antique Brass
Size
Oil Rubbed Bronze / Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13599OIAB
Zoro #
G1885382
UPC #
783209209930
Country of Origin
China

Dimensions

Height
7.25
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Length
Oil Rubbed Bronze / Antique Brass
Overall Height
4
Overall Length
11.75
Wire Length
6
Backplate Height
11

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze / Antique Brass
For Use With
2.86
Maximum Wattage Per Bulb
60
Number of Bulbs
2
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Collection
Wellington

Description

Classic open air frames of Oil Rubbed Bronze with rich Antique Brass accents give this classic design an upscale appearance at a price everyone can afford.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.