
Westlake LED E26 1-Light 8" Wide Black Outdoor Wall Sconce
Mfr # 65100BK
Zoro # G1461821
product price:Â $68.00
/eaKey Features
Features
8" Extension
Voltage
120 V
Width
8 in
Height
15 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65100BK
Zoro #
G1461821
UPC #
783209204614
Country of Origin
China
Dimensions
Width
8 in
Height
15 in
Fixture Height
4.5 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Black
Glass Color
Frosted
Lamp Type
E26 Medium
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
CRI
Greater than 90
Lamp Quantity
1
Color Temperature
3000 K
Lamp Included
Yes
Collection
Westlake LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.