Zoro Homepage

Westlake LED E26 1-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 65102BK

  • Zoro # G1459566


product price: $68.00
/ea

Key Features

Features
8" Extension
Voltage
120 V
Width
8 in
Height
15 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65102BK
Zoro #
G1459566
UPC #
783209204638
Country of Origin
China

Dimensions

Width
8 in
Height
15 in
Fixture Height
4.5 in
Fixture Width
4.5 in

Details

Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Black
Glass Color
Frosted
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Color Temperature
3000 K
Lamp Type
E26 Medium
Lamp Included
Yes
Lamp Watts
9 W
CRI
Greater than 90
Collection
Westlake LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.