Zoro Homepage

Wharf 1-Light 8" Wide Empire Bronze Outdoor Wall Sconce

  • Mfr # 35001EB

  • Zoro # G1462838


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Features
9.75" Extension
Voltage
120 V
Width
Aluminum
Height
8
Length
Empire Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001EB
Zoro #
G1462838
UPC #
783209016941
Country of Origin
China

Dimensions

Width
Aluminum
Height
8
Length
Empire Bronze
Fixture Width
4.5 in
Fixture Height
4.5 in
Overall Height
9.75
Thickness
120
Size
Empire Bronze
Overall Length
12.25
Backplate Height
4.5

Details

Item
Outdoor Wall Mount Light
Features
9.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Empire Bronze
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
For Use With
1.16
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Collection
Wharf
Dimmable
Yes
Style
Contemporary
ADA Compliant
No
Damp/Wet Rating
Wet

Description

Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.