Zoro Homepage

Willowbrook 3-Light 31" Wide Polished Chrome Wall Sconce

  • Mfr # 11193SWPC

  • Zoro # G1879362


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Polished Chrome
Size
Polished Chrome
Glass Color
Satin White
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11193SWPC
Zoro #
G1879362
UPC #
783209240513
Country of Origin
China

Dimensions

Height
31
Width
Glass, Steel
Size
Polished Chrome
Overall Length
7.75
Length
Polished Chrome
Overall Height
10.25
Thickness
120
Backplate Height
4.75
Wire Length
8
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Satin White
Voltage
120 V
Lamp Watts
60 W
Bulb Technology
Incandescent
Description/Special Features
10.25" Extension
For Use With
5.9
Lamp Included
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Collection
Willowbrook
Shade Finish
Satin White
Watts
180 W
Body Material
Glass, Steel
Location Rating
Damp
Lighting Direction
Down

Description

Satin White cased glass shades in an RLM shape are mounted to a nostalgic Polished Chrome frame to create this clean and classic look. The larger scale glass sets this look apart and makes a statement over the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.