Zoro Homepage

Wrap 4-Light 26.25" Wide Polished Chrome Vanity Light

  • Mfr # 11254SWPC

  • Zoro # G1891752


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Polished Chrome
Width
Glass, Steel
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11254SWPC
Zoro #
G1891752
UPC #
783209210028
Country of Origin
China

Dimensions

Height
26.25
Length
Polished Chrome
Width
Glass, Steel
Overall Height
5.5
Thickness
120
Overall Length
5.75
Size
Polished Chrome
Wire Length
8
Backplate Height
5.5
Back Plate Height
5.5 in
Back Plate Width
26.25 in

Description

Satin White bands of cased glass wrap around each lamp creating a soft ribbon of light. Back plates finished in Polished Chrome or Satin Nickel complement the majority of bath fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.