Swift Scrub, Foam, 2 PK
- Mfr # 835T
- Zoro # G116567159
product price:Â
$
11.29
/pk of 2, $5.65/ea
Key Features
Surfaces for Use On
Bathtubs, Shower Doors, Showers, Sinks, Tile
Series
No Series
Cleaner Form
Foam
Color
Green
Application
Bathroom, Lime & Scale Remover, Soap Scum Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 835T
- Zoro #
- G116567159
- UPC #
- 638060921531
- Country of Origin
- United States
Details
- Item
- Swift Scrub
- Surfaces for Use On
- Bathtubs, Shower Doors, Showers, Sinks, Tile
- Series
- No Series
- Cleaner Form
- Foam
- Color
- Green
- Application
- Bathroom, Lime & Scale Remover, Soap Scum Remover
Description
Soap scum and bathroom buildup are some of the toughest messes to clean. with the Scotch-Brite swift scrub bathroom buildup remover, you don't have to spend hours scrubbing. Specially designed to fight tough buildup and work with just water or vinegar, Swift Scrub helps you scrub smarter, not harder. Experience a gratifying clean with Scotch-Brite swift scrub bathroom buildup remover scrub pads. These scrubbing pads cut through buildup 3X faster than eraser pads. The bathroom scrubber pads cut through soap scum and lime scale, so you can say goodbye to pink gunk and elbow grease. The soap scum cleaner pads feature two sides, one to remove buildup and one to wipe surfaces clean. Use the scrub pads on safe-to-use surfaces, such as shower doors, tubs and tiles, sinks and fixtures, floors and walls. Even the messiest of surfaces will shine like new with a quick and easy scrub from these durable scrubbing pads. Each scrub pad works with just water or vinegar, no harsh chemicals needed. To activate the precision scrubbers, simply apply pressure with one or two fingers for excellent buildup removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.