Shop MAXIMM
See all product information
Create Account
10ft 1" Split Wire Loom Cable Management Cord Protector, Black
Mfr # SCW-10FT-1-BL-1PK
Zoro # G024220610
product price:Â
$
13.99
/ea
Key Features
Length
10 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW-10FT-1-BL-1PK
- Zoro #
- G024220610
- UPC #
- 842113187298
- Country of Origin
- China
- Color
- Black
- Item
- Cable Sleeve
Description
Maximm Cable Sleeve