Shop MAXIMM
See all product information
Create Account
10ft 14AWG Heavy Duty AC Extension Cord, 360 degrees Flat Plug, White
- Mfr # ADW-S360-C6F10-14W0-WM
- Zoro # G224219087
product price:Â
$
29.99
/ea
Key Features
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Cord Length
10 ft
Voltage
125V
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-S360-C6F10-14W0-WM
- Zoro #
- G224219087
- UPC #
- 840398512422
- Country of Origin
- China
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 14 AWG
Details
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Jacket Material
- PVC
- Jacket Color
- White
- Item
- Extension Cord
- Location
- Indoor
Description
Upgrade your AC setup with the redesigned 10 Ft White 360 degrees Rotating Flat Plug Extension Cord built specifically for air conditioners and high-draw appliances. The full 360 degrees rotating flat plug is only 0.5 inches thin, so it fits in tight outlet spaces without blocking the second socket, and lets you route the cord in any direction for a cleaner install. Our new slim redesign makes this cord thinner and more flexible than ever, sitting flush against walls and baseboards for a low-profile look that blends into any room. The 14 AWG heavy-duty copper wire is rated for 13 amps and 1,625 watts more than enough for any window or portable air conditioner, dehumidifier, or refrigerator. Don't risk overheating with undersized 16 AWG cords. This cord is engineered for the sustained high-amperage loads that AC units demand. The built-in wall mount bracket and easy-hang loop make permanent installation simple secure it to a wall, under a cabinet, or along a baseboard for a neat, organized power setup. At 10 feet, this white cord gives you the perfect reach without excess slack. UL Certified and built with a fire-retardant PVC jacket for maximum safety in home, office, or garage environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.