3ft Multi-Outlet 3-Prong Angled Flat Plug Extension Cord, UL, Black
- Mfr # ADW-45-3303-B
- Zoro # G024219430
product price:Â
$
11.49
/ea
Key Features
Cord Length
3 ft
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Number of Outlets
3
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-45-3303-B
- Zoro #
- G024219430
- UPC #
- 842113144987
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Number of Outlets
- 3
- Item
- Extension Cord
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 125V
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 16 AWG
Description
Maximm Angled Plug Extension Cord/Wire The flat extension cords are unique for their sleek and adaptable design. The 3 prong plug is designed to a 45 degree angle ensuring that it won't interfere with the other outlets, keeping it free for use with additional appliances or devices. Clutter ControlMaximm Solves those power problems with ease using the Flat Plug Angled Extension Cord. It has a space-saving design to eliminate bulky or awkward cords. Since it hugs the wall nicely and extends only a half an inch from the wall bending to a 90-degree angle - so it doesn't poke into adjacent objects - you can place your desk, couch, bookshelf etc, right up against the wall freeing up some space. Multiple UsesThe three outlet extension cord just makes it easy and convenient by providing you with up to 3 additional outlets for power distribution, letting you add another appliance or device right there without pulling out an extra cord and getting the same extension. The outlets are arranged with 3 plugs spaced conveniently on one side. Quality construction The extension cord is UL listed and adheres to industry standards for safety and quality assurance for an added peace of mind.Specifications Length: 3 Feet Connector 1: 1 NEMA 5-15P male Connector 2: 3 NEMA 5-15R female (sockets) Wire gauge: 16AWG Max. power rating: 1625 watts (13 amps at 125 volts)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.