10ft 14AWG Heavy Duty Flat Wire 3-Prong Extension Cord, UL, Gray
- Mfr # ADW-90-31F10-14G0
- Zoro # G324219543
product price:Â
$
19.99
/ea
Key Features
Voltage
125V
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Number of Outlets
1
Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-31F10-14G0
- Zoro #
- G324219543
- UPC #
- 840398507626
- Country of Origin
- China
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Number of Outlets
- 1
- Location
- Indoor
- Item
- Extension Cord
- Jacket Color
- Gray
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 14 AWG
Description
Power up your appliances and devices with the Maximm Heavy Duty Extension Cord. Made with premium 14-gauge wire and offered in multiple lengths, this extension cord delivers reliable and safe power to even the most demanding devices. The small, space-saving flat plug design fits easily behind furniture, air conditioners, and appliances, while the durable and flexible jacket ensures long-lasting performance. UL Certified for safety, this extension cord is ideal for air conditioners, refrigerators, microwaves, power tools, and more. From home offices to kitchens and workshops, the Maximm Extension Cord provides dependable power wherever you need it most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.